| Series | 3V QD Sheaves |
| Length Through Bore | 1 in |
| O.D. | 2.65 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 2 |
| Pitch Dia. | 2.6 in |
| Sheave Construction | Solid |
| Face Width | 1.093 in |
| Weight | 0.84 LB |
| EAN or UPC | 806372001658 |
| Series | 3V QD Sheaves |
| Length Through Bore | 1 in |
| O.D. | 2.65 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| No. of Grooves | 2 |
| Pitch Dia. | 2.6 in |
| Sheave Construction | Solid |
| Face Width | 1.093 in |
| Weight | 0.84 LB |
| EAN or UPC | 806372001658 |