| Material | Cast Iron |
| No. of Grooves | 2 |
| Bore Type | QD Bushed |
| Sheave Construction | Solid |
| Length Through Bore | 1 in |
| O.D. | 3 in |
| Face Width | 1.093 in |
| Series | 3V QD Sheaves |
| Pitch Dia. | 2.95 in |
| Weight | 1.13 LB |
| EAN or UPC | 806372001672 |
| Material | Cast Iron |
| No. of Grooves | 2 |
| Bore Type | QD Bushed |
| Sheave Construction | Solid |
| Length Through Bore | 1 in |
| O.D. | 3 in |
| Face Width | 1.093 in |
| Series | 3V QD Sheaves |
| Pitch Dia. | 2.95 in |
| Weight | 1.13 LB |
| EAN or UPC | 806372001672 |