| Sheave Construction | Spoked |
| Material | Cast Iron |
| Pitch Dia. | 37.4 in |
| Series | 5V Taper Sheaves |
| Length Through Bore | 3.5 in |
| No. of Grooves | 3 |
| O.D. | 37.5 in |
| Bore Type | TB Bushed |
| Face Width | 2 3/8 |
| Weight | 124.0 LB |
| EAN or UPC | 806372120007 |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Pitch Dia. | 37.4 in |
| Series | 5V Taper Sheaves |
| Length Through Bore | 3.5 in |
| No. of Grooves | 3 |
| O.D. | 37.5 in |
| Bore Type | TB Bushed |
| Face Width | 2 3/8 |
| Weight | 124.0 LB |
| EAN or UPC | 806372120007 |