| Pitch Dia. | 4.55 in |
| Sheave Construction | Solid |
| No. of Grooves | 3 |
| Face Width | 2.375 in |
| Length Through Bore | 1.313 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| O.D. | 4.65 in |
| Material | Cast Iron |
| Weight | 4.7 LB |
| EAN or UPC | 806372006110 |
| Pitch Dia. | 4.55 in |
| Sheave Construction | Solid |
| No. of Grooves | 3 |
| Face Width | 2.375 in |
| Length Through Bore | 1.313 in |
| Bore Type | QD Bushed |
| Series | 5V QD Sheaves |
| O.D. | 4.65 in |
| Material | Cast Iron |
| Weight | 4.7 LB |
| EAN or UPC | 806372006110 |