| Pitch Dia. | 7.9 in |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Bore Type | TB Bushed |
| Face Width | 2 3/8 |
| O.D. | 8 in |
| Sheave Construction | Web |
| Length Through Bore | 1.75 in |
| Series | 5V Taper Sheaves |
| Weight | 15.55 LB |
| EAN or UPC | 806372119810 |
| Pitch Dia. | 7.9 in |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Bore Type | TB Bushed |
| Face Width | 2 3/8 |
| O.D. | 8 in |
| Sheave Construction | Web |
| Length Through Bore | 1.75 in |
| Series | 5V Taper Sheaves |
| Weight | 15.55 LB |
| EAN or UPC | 806372119810 |