| Material | Cast Iron |
| No. of Grooves | 4 |
| Series | 3V Taper Sheaves |
| Face Width | 1.906 |
| Bore Type | TB Bushed |
| Pitch Dia. | 4.45 in |
| O.D. | 4.5 in |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Weight | 3.7 LB |
| EAN or UPC | 806372119049 |
| Material | Cast Iron |
| No. of Grooves | 4 |
| Series | 3V Taper Sheaves |
| Face Width | 1.906 |
| Bore Type | TB Bushed |
| Pitch Dia. | 4.45 in |
| O.D. | 4.5 in |
| Length Through Bore | 1 in |
| Sheave Construction | Solid |
| Weight | 3.7 LB |
| EAN or UPC | 806372119049 |