| No. of Grooves | 4 |
| Bore Type | TB Bushed |
| Face Width | 3.063 |
| Series | 5V Taper Sheaves |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| O.D. | 8 in |
| Pitch Dia. | 7.9 in |
| Weight | 20.35 LB |
| EAN or UPC | 806372120120 |
| No. of Grooves | 4 |
| Bore Type | TB Bushed |
| Face Width | 3.063 |
| Series | 5V Taper Sheaves |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Length Through Bore | 1.75 in |
| O.D. | 8 in |
| Pitch Dia. | 7.9 in |
| Weight | 20.35 LB |
| EAN or UPC | 806372120120 |