| O.D. | 6.5 in |
| Length Through Bore | 1.938 in |
| No. of Grooves | 5 |
| Face Width | 2.313 in |
| Pitch Dia. | 6.45 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Weight | 8.13 LB |
| EAN or UPC | 806372008213 |
| O.D. | 6.5 in |
| Length Through Bore | 1.938 in |
| No. of Grooves | 5 |
| Face Width | 2.313 in |
| Pitch Dia. | 6.45 in |
| Bore Type | QD Bushed |
| Series | 3V QD Sheaves |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Weight | 8.13 LB |
| EAN or UPC | 806372008213 |