| No. of Grooves | 5 |
| Sheave Construction | Web |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Face Width | 3 3/4 |
| O.D. | 10.9 in |
| Bore Type | TB Bushed |
| Series | 5V Taper Sheaves |
| Pitch Dia. | 10.8 in |
| Weight | 32.35 LB |
| EAN or UPC | 806372120441 |
| No. of Grooves | 5 |
| Sheave Construction | Web |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Face Width | 3 3/4 |
| O.D. | 10.9 in |
| Bore Type | TB Bushed |
| Series | 5V Taper Sheaves |
| Pitch Dia. | 10.8 in |
| Weight | 32.35 LB |
| EAN or UPC | 806372120441 |