| Face Width | 3.75 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 2.75 in |
| Series | 5V QD Sheaves |
| Sheave Construction | Web |
| No. of Grooves | 5 |
| Pitch Dia. | 11.2 in |
| O.D. | 11.3 in |
| Weight | 32.34 LB |
| EAN or UPC | 806372008268 |
| Face Width | 3.75 in |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 2.75 in |
| Series | 5V QD Sheaves |
| Sheave Construction | Web |
| No. of Grooves | 5 |
| Pitch Dia. | 11.2 in |
| O.D. | 11.3 in |
| Weight | 32.34 LB |
| EAN or UPC | 806372008268 |