| Sheave Construction | Solid |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Face Width | 2.718 in |
| O.D. | 4.75 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| Pitch Dia. | 4.7 in |
| Weight | 4.95 LB |
| EAN or UPC | 806372009319 |
| Sheave Construction | Solid |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Length Through Bore | 1.938 in |
| Face Width | 2.718 in |
| O.D. | 4.75 in |
| Material | Cast Iron |
| Series | 3V QD Sheaves |
| Pitch Dia. | 4.7 in |
| Weight | 4.95 LB |
| EAN or UPC | 806372009319 |