| Material | Cast Iron |
| Series | 5V Taper Sheaves |
| O.D. | 13.2 in |
| Length Through Bore | 3.5 in |
| Face Width | 4.438 |
| Sheave Construction | Web |
| Bore Type | TB Bushed |
| Pitch Dia. | 13.1 in |
| No. of Grooves | 6 |
| Weight | 56.7 LB |
| EAN or UPC | 806372120748 |
| Material | Cast Iron |
| Series | 5V Taper Sheaves |
| O.D. | 13.2 in |
| Length Through Bore | 3.5 in |
| Face Width | 4.438 |
| Sheave Construction | Web |
| Bore Type | TB Bushed |
| Pitch Dia. | 13.1 in |
| No. of Grooves | 6 |
| Weight | 56.7 LB |
| EAN or UPC | 806372120748 |