| Pitch Dia. | 5.1 in |
| Length Through Bore | 1.813 in |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Face Width | 4.43 in |
| O.D. | 5.2 in |
| Series | 5V QD Sheaves |
| Weight | 10.5 LB |
| EAN or UPC | 806372009579 |
| Pitch Dia. | 5.1 in |
| Length Through Bore | 1.813 in |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Face Width | 4.43 in |
| O.D. | 5.2 in |
| Series | 5V QD Sheaves |
| Weight | 10.5 LB |
| EAN or UPC | 806372009579 |