| Bore Type | TB Bushed |
| O.D. | 9.75 in |
| Series | 5V Taper Sheaves |
| Face Width | 4.438 |
| Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Sheave Construction | Solid |
| No. of Grooves | 6 |
| Pitch Dia. | 9.65 in |
| Weight | 47.2 LB |
| EAN or UPC | 806372120687 |
| Bore Type | TB Bushed |
| O.D. | 9.75 in |
| Series | 5V Taper Sheaves |
| Face Width | 4.438 |
| Material | Cast Iron |
| Length Through Bore | 3.5 in |
| Sheave Construction | Solid |
| No. of Grooves | 6 |
| Pitch Dia. | 9.65 in |
| Weight | 47.2 LB |
| EAN or UPC | 806372120687 |