| Sheave Construction | Web |
| Series | 8V QD Sheaves |
| Length Through Bore | 4.625 in |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| O.D. | 19 in |
| Material | Cast Iron |
| Pitch Dia. | 18.8 in |
| Face Width | 7.125 in |
| Weight | 157.0 LB |
| EAN or UPC | 806372009760 |
| Sheave Construction | Web |
| Series | 8V QD Sheaves |
| Length Through Bore | 4.625 in |
| No. of Grooves | 6 |
| Bore Type | QD Bushed |
| O.D. | 19 in |
| Material | Cast Iron |
| Pitch Dia. | 18.8 in |
| Face Width | 7.125 in |
| Weight | 157.0 LB |
| EAN or UPC | 806372009760 |