| Series | 8V QD Sheaves |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| O.D. | 22.4 in |
| Face Width | 7.125 in |
| Material | Cast Iron |
| Pitch Dia. | 22.2 in |
| No. of Grooves | 6 |
| Weight | 221.0 LB |
| EAN or UPC | 806372009791 |
| Series | 8V QD Sheaves |
| Length Through Bore | 6.75 in |
| Bore Type | QD Bushed |
| Sheave Construction | Spoked |
| O.D. | 22.4 in |
| Face Width | 7.125 in |
| Material | Cast Iron |
| Pitch Dia. | 22.2 in |
| No. of Grooves | 6 |
| Weight | 221.0 LB |
| EAN or UPC | 806372009791 |