| Length Through Bore | 3.75 in |
| Series | 5V QD Sheaves |
| Sheave Construction | Solid |
| Pitch Dia. | 10.2 in |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| O.D. | 10.3 in |
| Weight | 52.15 LB |
| EAN or UPC | 806372010537 |
| Length Through Bore | 3.75 in |
| Series | 5V QD Sheaves |
| Sheave Construction | Solid |
| Pitch Dia. | 10.2 in |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| O.D. | 10.3 in |
| Weight | 52.15 LB |
| EAN or UPC | 806372010537 |