| Pitch Dia. | 21.1 in |
| No. of Grooves | 8 |
| Length Through Bore | 4.625 in |
| O.D. | 21.2 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| Weight | 106.0 LB |
| EAN or UPC | 806372010636 |
| Pitch Dia. | 21.1 in |
| No. of Grooves | 8 |
| Length Through Bore | 4.625 in |
| O.D. | 21.2 in |
| Sheave Construction | Spoked |
| Material | Cast Iron |
| Series | 5V QD Sheaves |
| Face Width | 5.812 in |
| Bore Type | QD Bushed |
| Weight | 106.0 LB |
| EAN or UPC | 806372010636 |