| O.D. | 16 in |
| Sheave Construction | Web |
| Series | 8V QD Sheaves |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| Pitch Dia. | 15.8 in |
| Face Width | 9.375 in |
| No. of Grooves | 8 |
| Weight | 162.0 LB |
| EAN or UPC | 806372010797 |
| O.D. | 16 in |
| Sheave Construction | Web |
| Series | 8V QD Sheaves |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Length Through Bore | 4.625 in |
| Pitch Dia. | 15.8 in |
| Face Width | 9.375 in |
| No. of Grooves | 8 |
| Weight | 162.0 LB |
| EAN or UPC | 806372010797 |