- Honda GX-Series Generator
- 120 V
- 20.80 A [Max]
| Power Source | Gasoline |
| Continuous Operation | 2.4 h |
| Amps Rating | 20.80 A [Max] |
| Noise Level | 88 dBA |
| Fuel Tank Capacity | 3.9 qt |
| Starting Type | Recoil (Pull Cord) |
| Length | 23.600 in |
| Control Panel | 15A, 120V GFCI, (1) Circuit Breaker, No Hour Meter |
| Height | 17.300 in |
| Engine Type | Honda OHV, Air Cooled |
| Voltage Rating | 120 |
| Weight | 96.0 LB |

