- Honda GX-Series Generator
- 120 V, 240 V
- 33.30 A [Max], 16.70 A [Max]
| Voltage Rating | 120/240 |
| Control Panel | 20A, 120V Duplex, 15A, 120V GFCI, 30A, 120V Twistlock, 20A, 120/240V Twistlock, (4) Circuit Breakers, Voltage Selector Switch, H |
| Height | 20 in |
| Continuous Operation | 7.6 h |
| Starting Type | Recoil (Pull Cord) |
| Engine Type | Honda OHV, Air Cooled |
| Amps Rating | 33.30 A [Max], 16.70 A [Max] |
| Length | 32 1/2 in |
| Power Source | Gasoline |
| Fuel Tank Capacity | 5 gal |
| Noise Level | 73 dBA |
| Weight | 144.0 LB |

