- Honda GX-Series Generator
- 120 V, 240 V
- 54.00 A [Max], 28.30 A [Max]
| Height | 22 in |
| Amps Rating | 54.00 A [Max], 28.30 A [Max] |
| Power Source | Gasoline |
| Engine Type | Honda OHV, Air Cooled |
| Length | 34 in |
| Fuel Tank Capacity | 8 gal |
| Voltage Rating | 120/240 |
| Noise Level | 78 dBA |
| Starting Type | Electric/Recoil |
| Continuous Operation | 7.8 h |
| Control Panel | 20A, 120V Duplex, 15A, 120V GFCI, 30A, 120V Twistlock, 20A, 120/240V Twistlock, (4) Circuit Breakers, Automatic Idle, Hour Meter |
| Weight | 227.0 LB |

