- Portable Electric Generator
- 120 V
- 18.30 A
features
- Air cooled four cycle inclined type chain-driven OHC gasoline engine
- Easy starting, low noise
- High commonality of parts
- Designed for easy servicing
| RPM [Max] | 3600 rpm |
| Continuous Operation | 1.7 h |
| Power Source | Gasoline |
| Fuel Tank Capacity | 1 gal |
| Control Panel | 120V/Duplex-(1) 15A GFCI, (1) Circuit Breaker |
| Voltage Rating | 120 |
| Engine Type | Robin |
| Amps Rating | 18.30 A |
| Starting Type | Recoil (Pull Cord) |
| Weight | 90.0 LB |

