- Portable Electric Generator
- 120 V, 240 V
- 50.00 A, 25.00 A
features
- Air cooled four cycle inclined type chain-driven OHC gasoline engine
- Easy starting, low noise
- High commonality of parts
- Designed for easy servicing
| Control Panel | 120V/Duplex-(1) 20A, 120V/Duplex-(1) 15A GFCI, 120V/Twist Lock-(1) L5-30R, 120/240V Twist Lock-(1) L14-20R, Full Power Switch, ( |
| Fuel Tank Capacity | 8 gal |
| RPM [Max] | 3600 rpm |
| Amps Rating | 50.00 A, 25.00 A |
| Engine Type | Robin |
| Power Source | Gasoline |
| Starting Type | Recoil (Pull Cord) |
| Voltage Rating | 120/240 |
| Continuous Operation | 6.9 h |
| Weight | 125.0 LB |

