- Padlock Lock Type
- Combination Unlock Mechanism
- Solid Brass Material
- 2 1/4 in Body Width
features
- ProSeries® resettable combination locks are designed for commercial/industrial applications
- Set your own four-digit combination for convenience and security
- 10,000 possible combinations
- No reset tool required
- Large ergonomic dials with exclusive blind feature permit operation with gloves, in low light or complete darkness
- Deadlocking mechanism protects against prying, shimming and rap attacks
- Shackle seal and dial dust cover protect internal components and dials for trouble-free operation
- 2 1/4" (57 mm) wide solid brass body for superior corrosion resistance
- 1 1/16" (28 mm) octagonal boron-carbide shackle for excellent cut resistance
| Lock Type | Padlock |
| Series | 1175 |
| Shackle Dia. | 3/8 in |
| Combination/Keying | Combination Different |
| Shackle Width | 15/16 in |
| Shape | Rectangular |
| Temp Description | Set Your Own Combination |
| Shackle Size | 1 1/16 in |
| Unlock Mechanism | Combination |
| Shackle Type | Open |
| Shackle Material | Boron Carbide |
| Shackle Length | 1 1/16 in |
| Material | Solid Brass |
| Body Width | 2 1/4 in |
| Resettable | Yes |
| Weight | 0.82 LB |
-
Prop 65


