- Padlock Lock Type
- Combination Unlock Mechanism
- Solid Brass Material
- 2 1/4 in Body Width
| Material | Solid Brass |
| Lock Type | Padlock |
| Shackle Length | 1 1/16 in |
| Body Width | 2.25 in |
| Combination/Keying | Combination Different |
| Unlock Mechanism | Combination |
| Shackle Material | Boron Carbide |
| Shape | Rectangular |
| Resettable | Yes |
| Shackle Type | Shrouded |
| Series | 1177 |
| Weight | 1.02 LB |
| EAN or UPC | 71649165917 |

