- Padlock Lock Type
- Combination Unlock Mechanism
- Die-Cast Material
- 2 1/4 in Body Width
| Shackle Type | Open |
| Shackle Length | 1 1/16 in |
| Shackle Material | Boron Carbide |
| Lock Type | Padlock |
| Material | Die-Cast |
| Combination/Keying | Combination Different |
| Shape | Rectangular |
| Unlock Mechanism | Combination |
| Body Width | 2.25 in |
| Resettable | Yes |
| Series | 1178 |
| Weight | 0.0 LB |

