- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 3/4 in Body Width
features
- Stylish and strong solid brass lock body
- Standard steel shackle
- Three-pin tumbler security
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Shackle Width | 1/4 in |
| Shackle Material | Steel |
| Shackle Length | 7/16 in |
| Material | Solid Brass |
| Unlock Mechanism | Key |
| Body Width | 3/4 in |
| Shackle Dia. | 5/32 in |
| Shackle Size | 7/16 in |
| Key Type | Pin Tumbler |
| Series | 120 |
| No. of Pins | 3 |
| Temp Description | 3 Pin Tumbler |
| Shackle Type | Open |
| Weight | 1.0 LB |

