- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 3/4 in Body Width
| Shackle Type | Open |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| No. of Pins | 3 |
| Unlock Mechanism | Key |
| Shackle Dia. | 0.15625 in |
| Body Width | 3/4 in |
| Combination/Keying | Keyed Alike |
| Shackle Length | 0.4375 in |
| Series | 120 |
| Material | Solid Brass |
| Shackle Material | Steel |
| Shackle Width | 0.25 in |
| Lock Type | Padlock |
| Weight | 0.0 LB |

