- 1/4" Cable Diameter
- 72" Cable Length
- Keyed Different Tree Stand Lock
features
- Tree stand lock
- Camouflaged for maximum concealment
- Laminated steel body with weatherproof cover
- Hardened steel shackle with molded cover
- Self-coiling steel cable for strong cut resistance
- Black vinyl coating helps prevent corrosion
| Body Width | 1 9/16 in |
| Shackle Size | N/A |
| Lock Type | Keyed Different |
| Series | 1317 |
| Color | Black, Camouflage |
| Cable Length | 72 in |
| Weight | 2.0 LB |

