- Padlock Lock Type
- Key Unlock Mechanism
- Vinyl Cover Material
- 1 3/16 in Body Width
| Material | Vinyl Cover |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/16 in |
| Lock Type | Padlock |
| Shackle Width | 9/16 in |
| Shackle Material | Hardened Steel |
| Shackle Type | Open |
| Combination/Keying | Keyed Alike |
| Color | Black |
| Series | 131 |
| Shape | Square |
| Body Width | 1.1875 in |
| Shackle Length | 5/8 in |
| Key Type | Pin Tumbler |
| Weight | 0.0 LB |
| EAN or UPC | 71649002236 |

