- Electrical Lockout Assortment Type
description
- Easy-to-carry, zippered pouch holds a worker's personal padlocks and other small lockout devices. Electrical lockout focus.
features
- Easy-to-carry pouch holds lockout essentials
includes
- Lightweight 410 Safety Series™ padlocks designed exclusively for OSHA lockout compliance
| Filled/Unfilled | Filled |
| Series | N/A |
| Lockout Assortment Type | Electrical |
| Color Code | Red |
| No. of Locks | 3 |
| Lockout Assorment Type | Electrical |
| Lock Type | Keyed Different |
| Weight | 6.24 LB |
| EAN or UPC | 71649219207 |

