- Portable Lockout Kit
- Standard Valve and Electrical Device Assortment
features
- Key-retaining feature ensures that padlocks are not left unlocked
- High visibility red locks
- Durable, lightweight, nonconductive Xenoy® lock bodies
- Padlocks supplied are keyed alike for added worker convenience
includes
- Lightweight 410 Safety Series™ padlocks designed exclusively for OSHA lockout compliance
| No. of Locks | 3 |
| Lockout Assorment Type | Electrical, Valve |
| Lock Type | Keyed Alike |
| Filled/Unfilled | Filled |
| Lockout Assortment Type | Electrical, Valve |
| Color Code | Red |
| Series | 410 |
| Weight | 7.05 LB |
| EAN or UPC | 71649219160 |

