- Valve
- Electrical Lockout Assortment Type
description
- Lightweight safety lockout carrying case with modular, translucent storage compartments for improved organization and fast component selection.
features
- Separate compartments for effective grouping of padlocks and hasps, valve lockout, and electrical lockout components
- Supplied padlocks are keyed different so that no unwanted key interchange occurs
- Durable, lightweight, nonconductive Xenoy® lock bodies
- High visibility red locks
- High security, reserved-for-safety cylinder with more than 100,000 key cuts possible
- Key-retaining feature ensures that padlocks are not left unlocked
includes
- Lightweight 410 Safety Series™ padlocks designed exclusively for OSHA lockout compliance
| Lockout Assorment Type | Electrical, Valve |
| No. of Locks | 1 |
| Color Code | Red |
| Series | 410 |
| Lock Type | Keyed Different |
| Filled/Unfilled | Filled |
| Lockout Assortment Type | Electrical, Valve |
| Weight | 12.25 LB |
| EAN or UPC | 71649219092 |

