- Receiver Hitch & Coupler Latch Lock Set
features
- Uses the Master Lock K1 key system
- Fits both Class II and Class III/IV diameter receiver holes - Keyed alike set
- Four pin tumbler cylinder helps prevent picking
| Shackle Dia. | 9/32 in |
| Receiver Hole | 5/8 in, 1/2 in |
| No. of Pins | 4 |
| Shackle Length | 3 1/2 in |
| Weight | 1.75 LB |
| EAN or UPC | 71649064159 |

