- 10 Locks
- Resilient Polycarbonate Material
- 15 1/2 in Height
- 22 in Width
- 1 3/4 in Depth
| Filled/Unfilled | Unfilled |
| Mount Type | Wall |
| Material | Resilient Polycarbonate |
| Depth | 1.75 in |
| Construction | One Piece |
| No. of Locks | 10 |
| Weight | 5.32 LB |
| EAN or UPC | 71649226342 |
-
Prop 65


