- 10 Locks
- Resilient Polycarbonate Material
- 15 1/2 in Height
- 22 in Width
- 1 3/4 in Depth
| Depth | 1.75 in |
| Construction | One Piece |
| Language | Spanish/English |
| Filled/Unfilled | Filled |
| Mount Type | Wall |
| Material | Resilient Polycarbonate |
| No. of Locks | 10 |
| Weight | 9.29 LB |
| EAN or UPC | 71649236839 |

