- 20 Locks
- Resilient Polycarbonate Material
- 22 in Height
- 22 in Width
- 1 3/4 in Depth
| Language | English, Spanish & French |
| Mount Type | Wall |
| Construction | One Piece |
| Filled/Unfilled | Filled |
| Depth | 1.75 in |
| Material | Resilient Polycarbonate |
| No. of Locks | 20 |
| Weight | 14.38 LB |
| EAN or UPC | 71649226397 |

