- Combination Different
| Material | Stainless Steel |
| Color | Black |
| Shackle Material | Hardened Steel |
| Combination/Keying | Combination Different |
| Body Width | 1 7/8 in |
| Shackle Dia. | 9/32 in |
| Shackle Width | 13/16 in |
| Shackle Length | 3/4 in |
| Weight | 0.35 LB |
| EAN or UPC | 71649399008 |

