- 9/32" Diameter
- 3/4" Length
- 13/16" Wide Shackle
- 1 7/8" Wide Body
- Series 1525
| Shackle Size | 3/4 in |
| Shackle Width | 13/16 in |
| Unlock Mechanism | Combination |
| Combination/Keying | Combination w/Control Key |
| Shackle Dia. | 9/32 in |
| Series | 1525 |
| Body Width | 1 7/8 in |
| Shackle Length | 3/4 in |
| Temp Description | General Security |
| Weight | 0.39 LB |
| EAN or UPC | 71649014062 |

