- Combination Unlock Mechanism
- Metal Body Material
| Combination/Keying | Combination Different |
| Color | Black |
| Material | Metal |
| Unlock Mechanism | Combination |
| TSA Approved | No |
| Resettable | Yes |
| No. of Positions | 3 |
| Weight | 0.2 LB |
-
Prop 65
| Combination/Keying | Combination Different |
| Color | Black |
| Material | Metal |
| Unlock Mechanism | Combination |
| TSA Approved | No |
| Resettable | Yes |
| No. of Positions | 3 |
| Weight | 0.2 LB |
Prop 65