- Combination
| Body Width | 1 7/8 in |
| Shackle Material | Hardened Steel |
| Material | Stainless Steel |
| Color | Black |
| Combination/Keying | Combination |
| Shackle Length | 3/4 in |
| Weight | 0.361 LB |
| EAN or UPC | 71649193347 |
| Body Width | 1 7/8 in |
| Shackle Material | Hardened Steel |
| Material | Stainless Steel |
| Color | Black |
| Combination/Keying | Combination |
| Shackle Length | 3/4 in |
| Weight | 0.361 LB |
| EAN or UPC | 71649193347 |