- Combination/Key
| Color | Black |
| Shackle Width | 13/16 in |
| Body Width | 1 7/8 in |
| Shackle Length | 3/4 in |
| Shackle Material | Hardened Steel |
| Shackle Dia. | 9/32 in |
| Combination/Keying | Combination/Key |
| Weight | 0.37 LB |
| EAN or UPC | 71649182204 |
| Color | Black |
| Shackle Width | 13/16 in |
| Body Width | 1 7/8 in |
| Shackle Length | 3/4 in |
| Shackle Material | Hardened Steel |
| Shackle Dia. | 9/32 in |
| Combination/Keying | Combination/Key |
| Weight | 0.37 LB |
| EAN or UPC | 71649182204 |