- Combination Different/Key
| Locker Hinge | Right Hand |
| Automatic/Manual | Manual |
| Combination/Keying | Combination Different/Key |
| Color | Black |
| Body Width | 1 7/8 in |
| Weight | 0.45 LB |
| EAN or UPC | 71649410109 |
| Locker Hinge | Right Hand |
| Automatic/Manual | Manual |
| Combination/Keying | Combination Different/Key |
| Color | Black |
| Body Width | 1 7/8 in |
| Weight | 0.45 LB |
| EAN or UPC | 71649410109 |