- Key
| No. of Keys | 2 |
| Combination/Keying | Keyed Different |
| Body Width | 2 in |
| Automatic/Manual | Automatic |
| Locker Hinge | Right/Left Hand |
| Weight | 0.3 LB |
| EAN or UPC | 71649413001 |
| No. of Keys | 2 |
| Combination/Keying | Keyed Different |
| Body Width | 2 in |
| Automatic/Manual | Automatic |
| Locker Hinge | Right/Left Hand |
| Weight | 0.3 LB |
| EAN or UPC | 71649413001 |