- Padlock Lock Type
- Combination Unlock Mechanism
- Solid Brass Material
- 2 in Body Width
| Weather Resistance | Yes |
| Shackle Length | 1 in |
| Shape | Rectangular |
| Resettable | Yes |
| Combination/Keying | Combination Different |
| Material | Solid Brass |
| Body Width | 2 in |
| Shackle Type | Open |
| Shackle Size | 1 in |
| Lock Type | Padlock |
| Temp Description | Set Your Own Combination |
| Series | 175 |
| Unlock Mechanism | Combination |
| Shackle Width | 1 in |
| Shackle Dia. | 0.3125 in |
| Weight | 0.6 LB |
| EAN or UPC | 71649395406 |
-
Prop 65


