- Combination Unlock Mechanism
- Metal Body Material
| No. of Positions | 3 |
| Unlock Mechanism | Combination |
| Material | Metal |
| Resettable | No |
| TSA Approved | No |
| Color | Assorted |
| Combination/Keying | Combination Different |
| Weight | 0.57 LB |
| EAN or UPC | 716493956044 |
-
Prop 65


