- Padlock Lock Type
- Combination Unlock Mechanism
- Aluminum Cover w/ Anodized Finish Material
- 1 7/8 in Body Width
features
- Set-your-own-combination convenience and security
- Reset to any of 10,000 personalized combinations
- Four-digit, direct-dial operation
- Solid brass case for strength and weatherability
includes
- Change key
| Shackle Size | 2 1/4 in |
| Body Width | 1.875 in |
| Shackle Type | Open |
| Shackle Dia. | 9/32 in |
| Series | 175, 1561 |
| Lock Type | Padlock |
| Shackle Material | Hardened Steel |
| Unlock Mechanism | Combination |
| Shape | Round |
| Combination/Keying | Combination Different |
| Shackle Length | 3/4 in |
| Temp Description | Set Your Own Combination |
| Resettable | No |
| Material | Aluminum Cover w/ Anodized Finish |
| Color | Assorted |
| Shackle Width | 13/16 in |
| Weight | 0.61 LB |
| EAN or UPC | 71649395505 |
-
Prop 65


