- Padlock Lock Type
- Combination/key Unlock Mechanism
- Solid Brass Material
- 2 in Body Width
| Shackle Dia. | 5/16 in |
| Material | Solid Brass |
| Unlock Mechanism | Combination/Key |
| Shackle Length | 1 in |
| Shackle Type | Open |
| Body Width | 2 in |
| Body Material | Brass |
| Combination/Keying | Combination/Key Override |
| Weather Resistance | Yes |
| Shackle Material | Hardened Steel |
| Lock Type | Padlock |
| Resettable | Yes |
| Shackle Inner Width | 1 in |
| Shape | Rectangular |
| Series | 176 |
| Shackle Width | 1 in |
| Weight | 0.655 LB |
| EAN or UPC | 716492199176 |
-
Prop 65


