- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
| Shape | Round |
| Body Material | Brass |
| Lock Type | Padlock |
| Resettable | No |
| Shackle Type | Open |
| Body Width | 2 in |
| Shackle Material | Hardened Steel |
| Color | Assorted |
| Combination/Keying | Combination Different |
| Shackle Inner Width | 1 in |
| Unlock Mechanism | Combination |
| Shackle Length | 2.125 in |
| Material | Metal |
| Series | 1588 |
| Shackle Dia. | 0.3125 in |
| Weight | 1.44 LB |
| EAN or UPC | 71649219924 |
-
Prop 65


